Motion
7100077624 3M HOOKIT CLEAN SANDING DISC 360L, 20803, 6 IN P500, 100 PER

3M
7100077624 3M HOOKIT CLEAN SANDING DISC 360L, 20803, 6 IN P500, 100 PER

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09501606
MFR #7100077624 3M HOOKIT CLEAN SANDING DISC 360L, 20803, 6 IN P500, 100 PER
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100077624 3M HOOKIT CLEAN SANDING DISC 360L, 20803, 6 IN P500, 100 PER

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09501606
MFR #7100077624 3M HOOKIT CLEAN SANDING DISC 360L, 20803, 6 IN P500, 100 PER

Mfr description
7100077624 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    00051141208039
  • UPC_NO
    00051141208039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)