Motion
7100010252 3M HOOKIT CLEAN SANDING DISC 360L, P220, 3 IN, DIE 300LG, 1

3M
7100010252 3M HOOKIT CLEAN SANDING DISC 360L, P220, 3 IN, DIE 300LG, 1

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09501608
MFR #7100010252 3M HOOKIT CLEAN SANDING DISC 360L, P220, 3 IN, DIE 300LG, 1
List Price$1.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100010252 3M HOOKIT CLEAN SANDING DISC 360L, P220, 3 IN, DIE 300LG, 1

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09501608
MFR #7100010252 3M HOOKIT CLEAN SANDING DISC 360L, P220, 3 IN, DIE 300LG, 1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.31/each for your price

Overview

Mfr description
7100010252 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Aluminum oxide grains cut faster and last longer than traditional garnet

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051141208213
  • UPC_NO
    00051141208213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text