Motion
7000118631

3M
7000118631

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 500 Grit, Purple Color
Mi Item #09501611
MFR #7000118631
Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118631

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 500 Grit, Purple Color
Mi Item #09501611
MFR #7000118631

Mfr description
7000118631 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.39/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing, Blending
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    500
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7000118631
  • Manufacturer Upc Number
    00051141208268
  • Material Application
    Aluminum, Carbon Steel, Mild Steel, Primer, Softwood, Solid Surface, Topcoat, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Paint, Plastic, Wood
  • Max Rpm
    15000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141208268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)