Motion
7100112076 3M HOOKIT CLEAN SANDING DISC 216U, P600 A-WEIGHT, 3 IN, DIE

3M
7100112076 3M HOOKIT CLEAN SANDING DISC 216U, P600 A-WEIGHT, 3 IN, DIE

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09501613
MFR #7100112076 3M HOOKIT CLEAN SANDING DISC 216U, P600 A-WEIGHT, 3 IN, DIE
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112076 3M HOOKIT CLEAN SANDING DISC 216U, P600 A-WEIGHT, 3 IN, DIE

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09501613
MFR #7100112076 3M HOOKIT CLEAN SANDING DISC 216U, P600 A-WEIGHT, 3 IN, DIE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
7100112076 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern provides superior dust extraction
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Light A-weight paper backing is suitable for finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051141208336
  • UPC_NO
    00051141208336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text