Motion
7000118632 3M HOOKIT CLEAN SANDING DISC 360L, P500, 3 IN, DIE 300LG, 1

3M
7000118632 3M HOOKIT CLEAN SANDING DISC 360L, P500, 3 IN, DIE 300LG, 1

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P500 Grit, Purple Color
Mi Item #09501615
MFR #7000118632 3M HOOKIT CLEAN SANDING DISC 360L, P500, 3 IN, DIE 300LG, 1
Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118632 3M HOOKIT CLEAN SANDING DISC 360L, P500, 3 IN, DIE 300LG, 1

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P500 Grit, Purple Color
Mi Item #09501615
MFR #7000118632 3M HOOKIT CLEAN SANDING DISC 360L, P500, 3 IN, DIE 300LG, 1

Mfr description
7000118632 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.39/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deflashing, Random Orbital Sanding, Surface Finishing, General Purpose Sanding, Finishing, Sanding, Blending
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Purple
  • Dry or Wet
    Dry
  • Grit Number
    P500
  • Manufacturer Upc Number
    00051141208893
  • Material Application
    Paint and Lacquer Sanding, Paint Removal, Paint Sanding, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Pre-Paint Scuffing, Refining Scratches, Shaping, Scuffing, Fine Featheredge, Paint Preparation, Orbital Sanding, Flat Areas, Coating Removal, AOEM Finish Prep and Repair, Blending Corners, Blending, Contour Finishing, Defect Removal, Featheredge, Defect Repair and Leveling
  • Max Rpm
    15000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141208893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)