Motion
7010360116 3M CLOTH SPIRAL BAND 747D, 3/4 IN X 1-1/2 IN 80 X-WEIGHT, 100 PE

3M
7010360116 3M CLOTH SPIRAL BAND 747D, 3/4 IN X 1-1/2 IN 80 X-WEIGHT, 100 PE

3M™ Cloth Spiral Band 747D, 3/4 in x 1-1/2 in 80 X-weight, 100 per case
MI ITEM #09501619
MFR #7010360116 3M CLOTH SPIRAL BAND 747D, 3/4 IN X 1-1/2 IN 80 X-WEIGHT, 100 PE
List Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360116 3M CLOTH SPIRAL BAND 747D, 3/4 IN X 1-1/2 IN 80 X-WEIGHT, 100 PE

3M™ Cloth Spiral Band 747D, 3/4 in x 1-1/2 in 80 X-weight, 100 per case
MI ITEM #09501619
MFR #7010360116 3M CLOTH SPIRAL BAND 747D, 3/4 IN X 1-1/2 IN 80 X-WEIGHT, 100 PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.36/each for your price

Overview

Mfr description
7010360116 3M CLOTH SPIRAL BAND 747D,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
  • Durable cotton backing withstands aggressive sanding and grinding
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel and nickel alloys
  • Resin bond withstands high heat and pressure

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051141209210
  • UPC_NO
    00051141209210
  • Weight
    0.01 lb
  • Length
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text