Motion
7010360979 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1 I

3M
7010360979 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1 I

3M™ Flexible Diamond Belt 6450J, M74, Type C, Pattern 18, 1 in x 18 in, 1 per case
Mi Item #09501645
MFR #7010360979 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1 I
Price$160.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360979 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1 I

3M™ Flexible Diamond Belt 6450J, M74, Type C, Pattern 18, 1 in x 18 in, 1 per case
Mi Item #09501645
MFR #7010360979 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1 I

Mfr description
7010360979 3M FLEXIBLE DIAMOND BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Metal bond secures diamond particles for long-lasting performance
  • Premium low-stretch backing supports various grinding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.48/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Diamond
  • Color
    Red
  • Manufacturer Upc Number
    00051141240299
  • UPC_NO
    00051141240299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)