Motion
7100204461

3M
7100204461

3M™ Sanding Screen Roll 483W, 39 in x 25 yd, 100, 1 per case
Mi Item #09501650
MFR #7100204461
Price$4,724.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100204461

3M™ Sanding Screen Roll 483W, 39 in x 25 yd, 100, 1 per case
Mi Item #09501650
MFR #7100204461

Mfr description
7100204461 3M SANDING SCREEN ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral cuts sharp, fast
  • Open screen backing offers extreme resistance to loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,724.48/each

Specifications

Dimensions

  • Overall Length
    25 yd
  • Overall Width
    39.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051141274263
  • UPC_NO
    00051141274263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)