Motion
7000045137 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1/2

3M
7000045137 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1/2

3M™ Flexible Diamond Belt 6450J, M74, Type C, Pattern 18, 1/2 in x 18 in, 1 per case
MI ITEM #09501655
MFR #7000045137 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1/2
List Price$91.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045137 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1/2

3M™ Flexible Diamond Belt 6450J, M74, Type C, Pattern 18, 1/2 in x 18 in, 1 per case
MI ITEM #09501655
MFR #7000045137 3M FLEXIBLE DIAMOND BELT 6450J, M74, TYPE C, PATTERN 18, 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.55/each for your price

Overview

Mfr description
7000045137 3M FLEXIBLE DIAMOND BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Metal bond secures diamond particles for long-lasting performance
  • Premium low-stretch backing supports various grinding applications
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Available in three dot patterns, so operators can choose the right abrasive for their unique project needs

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051141274652
  • UPC_NO
    00051141274652
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text