Motion
7010326755 3M FLAP DISC 577F, T29 QUICK CHANGE, 4 IN X 3/8-24, 80 YF-WE

3M
7010326755 3M FLAP DISC 577F, T29 QUICK CHANGE, 4 IN X 3/8-24, 80 YF-WE

3M™ Flap Disc 577F, T29 Quick Change, 4 in x 3/8-24, 80 YF-weight, 10 per case
MI ITEM #09501659
MFR #7010326755 3M FLAP DISC 577F, T29 QUICK CHANGE, 4 IN X 3/8-24, 80 YF-WE
List Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326755 3M FLAP DISC 577F, T29 QUICK CHANGE, 4 IN X 3/8-24, 80 YF-WE

3M™ Flap Disc 577F, T29 Quick Change, 4 in x 3/8-24, 80 YF-weight, 10 per case
MI ITEM #09501659
MFR #7010326755 3M FLAP DISC 577F, T29 QUICK CHANGE, 4 IN X 3/8-24, 80 YF-WE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.33/each for your price

Overview

Mfr description
7010326755 3M FLAP DISC 577F, T29
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with a grinding aid provides more cutting power than aluminum oxide across all metal types
  • Flaps combine grinding and blending into one step for time savings
  • Heavyweight polyester-backed flaps provide longer life on high-pressure applications such as sharp-edge work and beveling
  • Quick change disc simplifies disc changes

Specifications

  • Abrasive Material
    Alumina Zirconia
  • Manufacturer Upc Number
    00051141275321
  • UPC_NO
    00051141275321
  • Weight
    0.536 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text