Motion
7100048730 3M HOOKIT CLEAN SANDING DISC 216U, P800 A-WEIGHT, 5 IN, DIE

3M
7100048730 3M HOOKIT CLEAN SANDING DISC 216U, P800 A-WEIGHT, 5 IN, DIE

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #09501665
MFR #7100048730 3M HOOKIT CLEAN SANDING DISC 216U, P800 A-WEIGHT, 5 IN, DIE
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048730 3M HOOKIT CLEAN SANDING DISC 216U, P800 A-WEIGHT, 5 IN, DIE

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #09501665
MFR #7100048730 3M HOOKIT CLEAN SANDING DISC 216U, P800 A-WEIGHT, 5 IN, DIE

Mfr description
7100048730 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern provides superior dust extraction
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Manufacturer Upc Number
    00051141278827
  • UPC_NO
    00051141278827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)