Motion
7000045219

3M
7000045219

Wetordry™ Paper Disc - 12 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 1000 Grit, Black Color
Mi Item #09501667
MFR #7000045219
Price$7.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045219

Wetordry™ Paper Disc - 12 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 1000 Grit, Black Color
Mi Item #09501667
MFR #7000045219

Mfr description
7000045219 3M WETORDRY PAPER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.81/each

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Buffing, Finish Repair, Finishing, Paint Prep, Polishing
  • Backing Material
    Paper
  • Color
    Black
  • Grit Number
    1000
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7000045219
  • Manufacturer Upc Number
    00051141279190
  • Material Application
    Paint, gel coat, metal and wood, primer
  • Max Rpm
    2500 rpm
  • UPC_NO
    00051141279190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)