Motion
7010361031 3M CLOTH BELT 302D, P180 J-WEIGHT, 1-1/2 IN X 42 IN, FILM-LOK,

3M
7010361031 3M CLOTH BELT 302D, P180 J-WEIGHT, 1-1/2 IN X 42 IN, FILM-LOK,

3M™ Cloth Belt 302D, P180 J-weight, 1-1/2 in x 42 in, Film-lok, Full-flex, 200 per case
Mi Item #09501669
MFR #7010361031 3M CLOTH BELT 302D, P180 J-WEIGHT, 1-1/2 IN X 42 IN, FILM-LOK,
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361031 3M CLOTH BELT 302D, P180 J-WEIGHT, 1-1/2 IN X 42 IN, FILM-LOK,

3M™ Cloth Belt 302D, P180 J-weight, 1-1/2 in x 42 in, Film-lok, Full-flex, 200 per case
Mi Item #09501669
MFR #7010361031 3M CLOTH BELT 302D, P180 J-WEIGHT, 1-1/2 IN X 42 IN, FILM-LOK,

Mfr description
7010361031 3M CLOTH BELT 302D, P180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on most metals
  • Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Overall Length
    42 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051141279398
  • UPC_NO
    00051141279398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)