Motion
7010308284 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A160 X-WEIGHT,

3M
7010308284 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A160 X-WEIGHT,

3M™ Trizact™ Cloth Belt 337DC, 3/4 in x 18 in A160 X-weight, 50 per case
MI ITEM #09501690
MFR #7010308284 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A160 X-WEIGHT,
List Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308284 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A160 X-WEIGHT,

3M™ Trizact™ Cloth Belt 337DC, 3/4 in x 18 in A160 X-weight, 50 per case
MI ITEM #09501690
MFR #7010308284 3M TRIZACT CLOTH BELT 337DC, 3/4 IN X 18 IN A160 X-WEIGHT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.15/each for your price

Overview

Mfr description
7010308284 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
  • Durable cloth belt is frequently able to grind and finish in one operation
  • Grinding aid reduces friction and keeps workpiece cool for dry grinding applications
  • Extra-long belt life reduces abrasive cost and inventory

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051141280899
  • UPC_NO
    00051141280899
  • Overall Length
    18 in
  • Overall Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text