Motion
7010361097

3M
7010361097

Hookit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 50 Grit, Red Color
MI ITEM #09501711
MFR #7010361097
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361097

Hookit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 50 Grit, Red Color
MI ITEM #09501711
MFR #7010361097

Mfr description
7010361097 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-hole discs evacuate dust to dramatically increase disc life
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance on composites and metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Backing Weight
    E Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Composites, Heavy-duty sanding, Metal, Stock removal
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7010361097
  • Manufacturer Upc Number
    00051141281513
  • Material Application
    Composites, Metal
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141281513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)