Motion
7000119282 3M HOOKIT PAPER SHEET 236U, P320 C-WEIGHT, 3 IN X 4 IN, 50

3M
7000119282 3M HOOKIT PAPER SHEET 236U, P320 C-WEIGHT, 3 IN X 4 IN, 50

3M™ Hookit™ Paper Sheet 236U, P320 C-weight, 3 in x 4 in, 50 per inner, 10 per case
MI ITEM #09501717
MFR #7000119282 3M HOOKIT PAPER SHEET 236U, P320 C-WEIGHT, 3 IN X 4 IN, 50
List Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119282 3M HOOKIT PAPER SHEET 236U, P320 C-WEIGHT, 3 IN X 4 IN, 50

3M™ Hookit™ Paper Sheet 236U, P320 C-weight, 3 in x 4 in, 50 per inner, 10 per case
MI ITEM #09501717
MFR #7000119282 3M HOOKIT PAPER SHEET 236U, P320 C-WEIGHT, 3 IN X 4 IN, 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.27/each for your price

Overview

Mfr description
7000119282 3M HOOKIT PAPER SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
  • Open coat construction and load-resistant coating prevent premature loading of the sheet surface to maximize cut and extend abrasive life
  • 3M™ Hookit™ sheets are easy to change and reuse, maximizing sanding utility for the life of the sheet
  • Hook-and-loop feature provides reliable attachment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051141281766
  • UPC_NO
    00051141281766
  • Overall Length
    3 in
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text