1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100138159 3M CLEAN SANDING INTERFACE PAD 28324, 3 IN X 4 IN X 1/2 IN 33 HO
3M™ Clean Sanding Interface Pad 28324, 3 in x 4 in x 1/2 in 33 Holes, 10 per case
Mi Item #
09501727
MFR #
7100138159 3M CLEAN SANDING INTERFACE PAD 28324, 3 IN X 4 IN X 1/2 IN 33 HO
Price
$31.68
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
3M 7100138159 3M CLEAN SANDING INTERFACE PAD 28324, 3 IN X 4 IN X 1/2 IN 33 HO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100138159 3M CLEAN SANDING INTERFACE PAD 28324, 3 IN X 4 IN X 1/2 IN 33 HO
3M™ Clean Sanding Interface Pad 28324, 3 in x 4 in x 1/2 in 33 Holes, 10 per case
Mi Item #
09501727
MFR #
7100138159 3M CLEAN SANDING INTERFACE PAD 28324, 3 IN X 4 IN X 1/2 IN 33 HO
Mfr description
7100138159 3M CLEAN SANDING INTERFACE
For industrial/occupational use only. Not for consumer sale or use.
Medium density foam provides additional flexibility on contours
Ideal for sanding curves, angles and contours
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$31
.68
/each
Add to Cart
Specifications
Dimensions
Length
0.5 in
Weight
0.042 lb
Width
3 in
Details
Color
Gray
Manufacturer Upc Number
00051141283241
UPC_NO
00051141283241
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items