Motion
7000000436 3M FILE BELT SANDER ATTACHMENT ARM FOR CORNERS 28372, 1 PE

3M
7000000436 3M FILE BELT SANDER ATTACHMENT ARM FOR CORNERS 28372, 1 PE

3M™ File Belt Sander Attachment Arm for Corners 28372, 1 per case
MI ITEM #09501728
MFR #7000000436 3M FILE BELT SANDER ATTACHMENT ARM FOR CORNERS 28372, 1 PE
List Price$217.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000436 3M FILE BELT SANDER ATTACHMENT ARM FOR CORNERS 28372, 1 PE

3M™ File Belt Sander Attachment Arm for Corners 28372, 1 per case
MI ITEM #09501728
MFR #7000000436 3M FILE BELT SANDER ATTACHMENT ARM FOR CORNERS 28372, 1 PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.47/each for your price

Overview

Mfr description
7000000436 3M FILE BELT SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Work in hard-to-reach areas with power and efficiency
  • Grind and blend on the arm contact wheel or hard platen surface
  • Finish and polish from slack of belt in the open section of the arm
  • High quality construction
  • Simple attachment to the 3M™ File Belt Sander makes changing arms fast and easy

Specifications

  • Manufacturer Upc Number
    00051141283722
  • UPC_NO
    00051141283722
  • Overall Height
    2.09 in
  • Overall Length
    6.02 in
  • Overall Width
    6.02 in
  • Weight
    0.29 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text