1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000045265 3M FILE BELT SANDER PLATEN PAD MATERIAL 28378, 3/4 IN X 7 IN X 1
3M™ File Belt Sander Platen Pad Material 28378, 3/4 in x 7 in x 1/8 in, Soft, 10 per bag, 1 bag per case
Mi Item #
09501729
MFR #
7000045265 3M FILE BELT SANDER PLATEN PAD MATERIAL 28378, 3/4 IN X 7 IN X 1
Price
$17.02
/each
Qty
Add to Cart
Previous Page
Home
3M 7000045265 3M FILE BELT SANDER PLATEN PAD MATERIAL 28378, 3/4 IN X 7 IN X 1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000045265 3M FILE BELT SANDER PLATEN PAD MATERIAL 28378, 3/4 IN X 7 IN X 1
3M™ File Belt Sander Platen Pad Material 28378, 3/4 in x 7 in x 1/8 in, Soft, 10 per bag, 1 bag per case
Mi Item #
09501729
MFR #
7000045265 3M FILE BELT SANDER PLATEN PAD MATERIAL 28378, 3/4 IN X 7 IN X 1
Mfr description
7000045265 3M FILE BELT SANDER PLATEN
For industrial/occupational use only. Not for consumer sale or use.
Provides firm support of the file belt for grinding and blending
Tough, wear-resistant material runs belts smoothly for minimal resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.02
/each
Add to Cart
Specifications
Dimensions
Overall Length
7 in
Overall Width
0.75 in
Weight
0.217 lb
Details
Manufacturer Upc Number
00051141283784
UPC_NO
00051141283784
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items