Motion
7000119302 3M DISC PAD HUB AND RETAINER NUT 28416, 2-1/2 IN X M14-2 I

3M
7000119302 3M DISC PAD HUB AND RETAINER NUT 28416, 2-1/2 IN X M14-2 I

3M™ Disc Pad Hub And Retainer Nut 28416, 2-1/2 in x M14-2 Internal, 1 per case
Mi Item #09501733
MFR #7000119302 3M DISC PAD HUB AND RETAINER NUT 28416, 2-1/2 IN X M14-2 I
Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119302 3M DISC PAD HUB AND RETAINER NUT 28416, 2-1/2 IN X M14-2 I

3M™ Disc Pad Hub And Retainer Nut 28416, 2-1/2 in x M14-2 Internal, 1 per case
Mi Item #09501733
MFR #7000119302 3M DISC PAD HUB AND RETAINER NUT 28416, 2-1/2 IN X M14-2 I

Mfr description
7000119302 3M DISC PAD HUB AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • M14-2 interior threaded metal insert fits grinders with M14-2 threaded spindle, typically sold in Europe and Latin America
  • 63.5 mm hub (2-1/2") supports fiber disc face plates with diameters of 101mm (4"), 115mm (4-1/2"), 127mm (5"), 178mm (7"), and 229mm (9")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.75/each

Specifications

Dimensions

  • Weight
    2.258 lb

Details

  • Application
    - Polishing - Deburring - Finishing - Surface Preparation
  • Color
    Black
  • Manufacturer Upc Number
    00051141284163
  • UPC_NO
    00051141284163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)