Motion
7010326825

3M
7010326825

Flap Disc - Type 29, 4.0000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 15000 rpm
Mi Item #09501738
MFR #7010326825
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326825

Flap Disc - Type 29, 4.0000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 15000 rpm
Mi Item #09501738
MFR #7010326825

Mfr description
7010326825 3M FLAP DISC 577F, T29, 4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with a grinding aid provides more cutting power than aluminum oxide across all metal types
  • Flaps combine grinding and blending into one step for time savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.22/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.0000 in
  • Weight
    0.265 lb

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Finishing
  • Arbor Type
    Non-Threaded
  • Backing Material
    Polyester Cloth
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010326825
  • Manufacturer Upc Number
    00051141285450
  • Max Rpm
    15000 rpm
  • Package Qty
    10
  • Package Type
    Case
  • Series
    577F
  • Substrate
    Carbon Steel, Stainless Steel
  • UPC_NO
    00051141285450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)