Motion
7010326840 3M ROLOC DISC PAD TR 28712, MEDIUM 4 IN 5/8-11 INTERNAL, 5

3M
7010326840 3M ROLOC DISC PAD TR 28712, MEDIUM 4 IN 5/8-11 INTERNAL, 5

3M™ Roloc™ Disc Pad TR 28712, Medium 4 in 5/8"-11 internal, 5 per case
Mi Item #09501776
MFR #7010326840 3M ROLOC DISC PAD TR 28712, MEDIUM 4 IN 5/8-11 INTERNAL, 5
Price$59.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326840 3M ROLOC DISC PAD TR 28712, MEDIUM 4 IN 5/8-11 INTERNAL, 5

3M™ Roloc™ Disc Pad TR 28712, Medium 4 in 5/8"-11 internal, 5 per case
Mi Item #09501776
MFR #7010326840 3M ROLOC DISC PAD TR 28712, MEDIUM 4 IN 5/8-11 INTERNAL, 5

Mfr description
7010326840 3M ROLOC DISC PAD TR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.42/each

Specifications

Dimensions

  • Weight
    0.306 lb

Details

  • Application
    - Polishing - Finishing - Grinding - Surface Preparation - Deburring
  • Color
    Black
  • Manufacturer Upc Number
    00051141287126
  • UPC_NO
    00051141287126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)