Motion
7010389342 3M DIAMOND GRADE DELINEATOR DELDGR211, RED, 211MM X 94

3M
7010389342 3M DIAMOND GRADE DELINEATOR DELDGR211, RED, 211MM X 94

3M™ Diamond Grade™ Delineator DELDGR211, Red, 211mm x 94mm, 100 per package
MI ITEM #09502032
MFR #7010389342 3M DIAMOND GRADE DELINEATOR DELDGR211, RED, 211MM X 94
List Price$627.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010389342 3M DIAMOND GRADE DELINEATOR DELDGR211, RED, 211MM X 94

3M™ Diamond Grade™ Delineator DELDGR211, Red, 211mm x 94mm, 100 per package
MI ITEM #09502032
MFR #7010389342 3M DIAMOND GRADE DELINEATOR DELDGR211, RED, 211MM X 94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.78/each for your price

Overview

Mfr description
7010389342 3M DIAMOND GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceeds SAE requirements for reflectors
  • Economical and easy to apply
  • Available in round or rectangular
  • Low profile and less susceptible to knock-off and other types of damage
  • No drilling or mechanical fasteners needed

Specifications

  • Manufacturer Upc Number
    00051141421650
  • UPC_NO
    00051141421650
  • Color
    Red
  • Minimum Order Quantity
    1
  • Overall Length
    3.7 in
  • Overall Width
    8.31 in
  • Weight
    929.864 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text