Motion
7010310561 STANDARD ABRASIVES S/C UNITIZED WHEEL 873265, 732 8 IN X 1/2

3M
7010310561 STANDARD ABRASIVES S/C UNITIZED WHEEL 873265, 732 8 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 873265, 732 8 in x 1/2 in x 1/2 in, 4 per case
Mi Item #09502051
MFR #7010310561 STANDARD ABRASIVES S/C UNITIZED WHEEL 873265, 732 8 IN X 1/2
Price$232.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310561 STANDARD ABRASIVES S/C UNITIZED WHEEL 873265, 732 8 IN X 1/2

Standard Abrasives™ S/C Unitized Wheel 873265, 732 8 in x 1/2 in x 1/2 in, 4 per case
Mi Item #09502051
MFR #7010310561 STANDARD ABRASIVES S/C UNITIZED WHEEL 873265, 732 8 IN X 1/2

Mfr description
7010310561 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.68/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010310561 Standard Abrasives S/C Unitized Wheel 873265 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter and 1/2 in wheel thickness, ideal for blending and deburring.
  • Manufacturer Upc Number
    00051141429762
  • UPC_NO
    00051141429762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)