Motion
7010369314

3M
7010369314

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Medium Grade, 1.0000 in Arbor Dia.
Mi Item #09502052
MFR #7010369314
Price$308.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369314

Non-Woven & Deburring Wheel - 6.0000 in Wheel Dia., Medium Grade, 1.0000 in Arbor Dia.
Mi Item #09502052
MFR #7010369314

Mfr description
7010369314 STANDARD ABRASIVES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low density wheel covers more surface area when light pressure is applied
  • Silicon carbide mineral, available in a range of grade, cuts sharp for final finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.14/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.0000 in
  • Overall Diameter
    6 in
  • Overall Width
    4 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    4.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Long Description
    The 7010369314 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 1.0000 in center hole diameter, Medium grade, 6.0000 in wheel diameter, and 4.0000 in wheel thickness, making it suitable for moderate surface conditioning.
  • Manufacturer Upc Number
    00051141429809
  • UPC_NO
    00051141429809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)