Motion
7100105405 STANDARD ABRASIVES CERAMIC CROSS PAD 730407, 8 PLY, 8 IN X 8 IN

3M
7100105405 STANDARD ABRASIVES CERAMIC CROSS PAD 730407, 8 PLY, 8 IN X 8 IN

Standard Abrasives™ Ceramic Cross Pad 730407, 8 PLY, 8 in x 8 in x 2 in, 1/4-20, 120, 100 per case
MI ITEM #09502054
MFR #7100105405 STANDARD ABRASIVES CERAMIC CROSS PAD 730407, 8 PLY, 8 IN X 8 IN
Price$24.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105405 STANDARD ABRASIVES CERAMIC CROSS PAD 730407, 8 PLY, 8 IN X 8 IN

Standard Abrasives™ Ceramic Cross Pad 730407, 8 PLY, 8 in x 8 in x 2 in, 1/4-20, 120, 100 per case
MI ITEM #09502054
MFR #7100105405 STANDARD ABRASIVES CERAMIC CROSS PAD 730407, 8 PLY, 8 IN X 8 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.89/each

Specifications

Dimensions

  • Length
    8 in
  • Weight
    0.179 lb
  • Width
    8 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Grinding - Polishing - Cleaning - Deburring - Finishing
  • Color
    Orange
  • UPC_NO
    00051141430072

Overview

Mfr description
7100105405 STANDARD ABRASIVES CERAMIC
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought