Motion
7100104937 STANDARD ABRASIVES A/O SQUARE PAD 730412, 3 IN X 3 IN X 1/2 I

3M
7100104937 STANDARD ABRASIVES A/O SQUARE PAD 730412, 3 IN X 3 IN X 1/2 I

Standard Abrasives™ A/O Square Pad 730412, 3 in x 3 in x 1/2 in, 1/4-20, 80, 100 per case
MI ITEM #09502056
MFR #7100104937 STANDARD ABRASIVES A/O SQUARE PAD 730412, 3 IN X 3 IN X 1/2 I
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104937 STANDARD ABRASIVES A/O SQUARE PAD 730412, 3 IN X 3 IN X 1/2 I

Standard Abrasives™ A/O Square Pad 730412, 3 in x 3 in x 1/2 in, 1/4-20, 80, 100 per case
MI ITEM #09502056
MFR #7100104937 STANDARD ABRASIVES A/O SQUARE PAD 730412, 3 IN X 3 IN X 1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.88/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.183 lb
  • Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Deburring - Cleaning - Polishing - Finishing - Grinding
  • Color
    Brown
  • UPC_NO
    00051141430270

Overview

Mfr description
7100104937 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought