Motion
7010331585

3M
7010331585

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09502058
MFR #7010331585
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331585

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09502058
MFR #7010331585

Mfr description
7010331585 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Cleaning, Edge Breaking, Edge Radiusing, Final Finishing, Grain Finishing, Light Deburring, Polishing, Satin Finishing
  • Attachment Type
    Roloc TR
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    7010331585
  • Manufacturer Upc Number
    00051141430355
  • Material Application
    Brass, Bronze, Pewter, Plated Plastics, Stainless Steel, Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141430355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)