Motion
7010310565 STANDARD ABRASIVES METAL FINISHING WHEEL 850366, 10 IN X 3 IN X

3M
7010310565 STANDARD ABRASIVES METAL FINISHING WHEEL 850366, 10 IN X 3 IN X

Standard Abrasives™ Metal Finishing Wheel 850366, 10 in x 3 in x 5 in 5A MED, 1 per case
MI ITEM #09502061
MFR #7010310565 STANDARD ABRASIVES METAL FINISHING WHEEL 850366, 10 IN X 3 IN X
List Price$964.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310565 STANDARD ABRASIVES METAL FINISHING WHEEL 850366, 10 IN X 3 IN X

Standard Abrasives™ Metal Finishing Wheel 850366, 10 in x 3 in x 5 in 5A MED, 1 per case
MI ITEM #09502061
MFR #7010310565 STANDARD ABRASIVES METAL FINISHING WHEEL 850366, 10 IN X 3 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.38/each for your price

Overview

Mfr description
7010310565 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051141431345
  • UPC_NO
    00051141431345
  • Overall Diameter
    10 in
  • Overall Width
    1 in
  • Long Description
    The 7010310565 Standard Abrasives Metal Finishing Wheel 850366 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 10 in wheel diameter and 3 in wheel thickness, designed for finishing and polishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text