Overview
Mfr description
7010369736 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
- Dense, stiff construction withstands high pressure without folding over, improving productivi
- Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
- Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
- Flexible, pliable open web removes burrs and surface contaminants without gouging the substrat
- Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS
- green), Medium (MED
- blue), and Very Fine (VFN
- maroon)
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter3 in
- Manufacturer Upc Number00051141431833
- UPC_NO00051141431833
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data