Motion
7010330896 STANDARD ABRASIVES GP PLUS WHEEL 850370, 14 IN X 1/2 IN X 8 IN 1

3M
7010330896 STANDARD ABRASIVES GP PLUS WHEEL 850370, 14 IN X 1/2 IN X 8 IN 1

Standard Abrasives™ GP Plus Wheel 850370, 14 in x 1/2 in x 8 in 11A MED, 8 per case
MI ITEM #09502072
MFR #7010330896 STANDARD ABRASIVES GP PLUS WHEEL 850370, 14 IN X 1/2 IN X 8 IN 1
Price$273.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330896 STANDARD ABRASIVES GP PLUS WHEEL 850370, 14 IN X 1/2 IN X 8 IN 1

Standard Abrasives™ GP Plus Wheel 850370, 14 in x 1/2 in x 8 in 11A MED, 8 per case
MI ITEM #09502072
MFR #7010330896 STANDARD ABRASIVES GP PLUS WHEEL 850370, 14 IN X 1/2 IN X 8 IN 1

Mfr description
7010330896 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.49/each

Specifications

Dimensions

  • Overall Diameter
    14 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010330896 Standard Abrasives GP Plus Wheel 850370 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 14 in wheel diameter, 1/2 in wheel thickness, and 8 in center hole diameter in an 11 configuration, appropriate for aggressive surface conditioning.
  • Manufacturer Upc Number
    00051141433929
  • UPC_NO
    00051141433929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)