Motion
7100142280 STANDARD ABRASIVES QUICK CHANGE TR SURFACE CONDITIONING XD DISC

3M
7100142280 STANDARD ABRASIVES QUICK CHANGE TR SURFACE CONDITIONING XD DISC

Standard Abrasives Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09502078
MFR #7100142280 STANDARD ABRASIVES QUICK CHANGE TR SURFACE CONDITIONING XD DISC
List Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142280 STANDARD ABRASIVES QUICK CHANGE TR SURFACE CONDITIONING XD DISC

Standard Abrasives Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09502078
MFR #7100142280 STANDARD ABRASIVES QUICK CHANGE TR SURFACE CONDITIONING XD DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.19/each for your price

Overview

Mfr description
7100142280 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stiff resin bond supports outstanding cut and edge durability
  • Designed for blending and deburring on ferrous and non-ferrous metals, stainless steel, and high nickel/chrome alloys
  • Aluminum oxide on XD material provides high initial and extended cut rate on flats and edges
  • Best choice on ferrous materials when high contact pressure and stock removal are required
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Non-woven construction provides long life, flexibility and heat-resistance
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in brown, coarse-grade discs and maroon, medium-grade discs

Specifications

  • Manufacturer Package Quantity
    200
  • Disc Diameter
  • Max Rpm
    30000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    7100142280
  • Manufacturer Upc Number
    00051141434582
  • UPC_NO
    00051141434582
  • Application
    Blending, Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Roloc TR
  • Disc Attachment Type
    Roloc TR
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought