Motion
7100142467

3M
7100142467

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09502079
MFR #7100142467
Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142467

Standard Abrasives Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09502079
MFR #7100142467

Mfr description
7100142467 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stiff resin bond supports outstanding cut and edge durability
  • Designed for blending and deburring on ferrous and non-ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.19/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    TSM
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grade
    Medium
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    7100142467
  • Manufacturer Upc Number
    00051141434605
  • Material Application
    Ferrous and non-ferrous metals, and high nickel, chrome alloys, stainless steel
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141434605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)