Overview
Mfr description
7100142471 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Stiff resin bond supports outstanding cut and edge durability
- Designed for blending and deburring on ferrous and non-ferrous metals, stainless steel, and high nickel/chrome alloys
- Aluminum oxide on XD material provides high initial and extended cut rate on flats and edges
- Best choice on ferrous materials when high contact pressure and stock removal are required
- Open web responds to surface irregularities and minimizes gouging of the part
- Non-woven construction provides long life, flexibility and heat-resistance
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Available in brown, coarse-grade discs and maroon, medium-grade discs
Specifications
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Overall Diameter2 in
- Manufacturer Upc Number00051141434636
- UPC_NO00051141434636
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data