Motion
7100142228

3M
7100142228

Standard Abrasives Quick Change Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09502086
MFR #7100142228
Price$30.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142228

Standard Abrasives Quick Change Disc - 7 in Disc Diameter, 5/8-11 in Arbor, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09502086
MFR #7100142228

Mfr description
7100142228 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stiff resin bond supports outstanding cut and edge durability
  • Designed for blending and deburring on ferrous and non-ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.21/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    TSM
  • Color
    Brown
  • Disc Attachment Type
    TSM
  • Grade
    Coarse
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100142228
  • Manufacturer Upc Number
    00051141434797
  • Material Application
    Ferrous and non-ferrous metals, and high nickel, chrome alloys, stainless steel
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141434797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)