Motion
7010367846 STANDARD ABRASIVES LDW WHEEL 852633, 10 IN X 1 IN X 5 IN 7S F

3M
7010367846 STANDARD ABRASIVES LDW WHEEL 852633, 10 IN X 1 IN X 5 IN 7S F

Standard Abrasives™ LDW Wheel 852633, 10 in x 1 in x 5 in 7S FIN, 2 per case
Mi Item #09502090
MFR #7010367846 STANDARD ABRASIVES LDW WHEEL 852633, 10 IN X 1 IN X 5 IN 7S F
Price$308.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367846 STANDARD ABRASIVES LDW WHEEL 852633, 10 IN X 1 IN X 5 IN 7S F

Standard Abrasives™ LDW Wheel 852633, 10 in x 1 in x 5 in 7S FIN, 2 per case
Mi Item #09502090
MFR #7010367846 STANDARD ABRASIVES LDW WHEEL 852633, 10 IN X 1 IN X 5 IN 7S F

Mfr description
7010367846 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.40/each

Specifications

Dimensions

  • Overall Diameter
    10 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010367846 Standard Abrasives LDW Wheel 852633 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 10 in wheel diameter, 1 in wheel thickness, and 5 in center hole diameter in a 7S Fine configuration, ideal for blending and finishing.
  • Manufacturer Upc Number
    00051141435879
  • UPC_NO
    00051141435879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)