Motion
7010369481 STANDARD ABRASIVES MD MINI-BRUSH 875714, 4-1/2 IN X 2 IN X 5

3M
7010369481 STANDARD ABRASIVES MD MINI-BRUSH 875714, 4-1/2 IN X 2 IN X 5

Standard Abrasives™ MD Mini-Brush 875714, 4-1/2 in x 2 in x 5/8-11 FB051 15-46 S MED Medium Density, 1 per case
MI ITEM #09502112
MFR #7010369481 STANDARD ABRASIVES MD MINI-BRUSH 875714, 4-1/2 IN X 2 IN X 5
List Price$153.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369481 STANDARD ABRASIVES MD MINI-BRUSH 875714, 4-1/2 IN X 2 IN X 5

Standard Abrasives™ MD Mini-Brush 875714, 4-1/2 in x 2 in x 5/8-11 FB051 15-46 S MED Medium Density, 1 per case
MI ITEM #09502112
MFR #7010369481 STANDARD ABRASIVES MD MINI-BRUSH 875714, 4-1/2 IN X 2 IN X 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.00/each for your price

Overview

Mfr description
7010369481 STANDARD ABRASIVES MD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers high-quality finishes with sharp cutting and self-renewing aluminum oxide mineral
  • Open web is load resistant, prolonging abrasive service life
  • Non-woven material is spongy and responsive, conforming to most surface geometries
  • Resin bond is heat resistant and withstands repeated wear
  • High Strength Buff and Blend material has great tear resistance
  • Easy to use

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051141538822
  • UPC_NO
    00051141538822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought