Motion
7100077041 3M CUBITRON II ROLOC DURABLE EDGE DISC TR 947A, 4 IN 40+ X-

3M
7100077041 3M CUBITRON II ROLOC DURABLE EDGE DISC TR 947A, 4 IN 40+ X-

Quick Change Disc - 4.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 40+ Grit, Red Color
Mi Item #09502186
MFR #7100077041 3M CUBITRON II ROLOC DURABLE EDGE DISC TR 947A, 4 IN 40+ X-
Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100077041 3M CUBITRON II ROLOC DURABLE EDGE DISC TR 947A, 4 IN 40+ X-

Quick Change Disc - 4.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 40+ Grit, Red Color
Mi Item #09502186
MFR #7100077041 3M CUBITRON II ROLOC DURABLE EDGE DISC TR 947A, 4 IN 40+ X-

Mfr description
7100077041 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.16/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    4.0000 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing, Cleaning, Blending, Deburring
  • Attachment Method
    TR
  • Backing Material
    Poly-Cotton
  • Color
    Red
  • Grit Number
    40+
  • Manufacturer Upc Number
    00051141542423
  • Max Rpm
    12000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051141542423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)