Motion
7100076899 3M CUBITRON II ROLOC DURABLE EDGE DISC 947A, TR, 4 IN, 60

3M
7100076899 3M CUBITRON II ROLOC DURABLE EDGE DISC 947A, TR, 4 IN, 60

Quick Change Disc - Precision Shaped Ceramic Abrasive Material, Red Color
MI ITEM #09502191
MFR #7100076899 3M CUBITRON II ROLOC DURABLE EDGE DISC 947A, TR, 4 IN, 60
List Price$5.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100076899 3M CUBITRON II ROLOC DURABLE EDGE DISC 947A, TR, 4 IN, 60

Quick Change Disc - Precision Shaped Ceramic Abrasive Material, Red Color
MI ITEM #09502191
MFR #7100076899 3M CUBITRON II ROLOC DURABLE EDGE DISC 947A, TR, 4 IN, 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.72/each for your price

Overview

Mfr description
7100076899 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
  • Poly-cotton backing offers great tensile strength, helping enhance overall abrasive durability
  • Heavy X-weight backing does not wear and tear easily, rendering the disc a good match for edgework
  • Roloc™ attachment makes disc to tool attachment swift and easy

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Red
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00051141542508
  • UPC_NO
    00051141542508

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text