Motion
7100076922 DISC 3XNH 60+ 947A ROLOC TSM CUBITRON II

3M
7100076922 DISC 3XNH 60+ 947A ROLOC TSM CUBITRON II

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 60+ Grit, Red Color
Mi Item #09502193
MFR #7100076922 DISC 3XNH 60+ 947A ROLOC TSM CUBITRON II
Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100076922 DISC 3XNH 60+ 947A ROLOC TSM CUBITRON II

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 60+ Grit, Red Color
Mi Item #09502193
MFR #7100076922 DISC 3XNH 60+ 947A ROLOC TSM CUBITRON II

Mfr description
7100076922 DISC 3XNH 60+ 947A ROLOC TSM
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.39/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deflashing, Surface Finishing
  • Attachment Method
    TSM
  • Backing Material
    Poly-Cotton
  • Color
    Red
  • Grit Number
    60+
  • Manufacturer Upc Number
    00051141542539
  • Max Rpm
    20000 rpm
  • Mounting Type
    TSM
  • UPC_NO
    00051141542539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)