Motion
7100076927

3M
7100076927

Cubitron™ II Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 80 Grit, Red Color
Mi Item #09502195
MFR #7100076927
Price$5.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100076927

Cubitron™ II Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 80 Grit, Red Color
Mi Item #09502195
MFR #7100076927

Mfr description
7100076927 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.57/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Cleaning, Deburring, Finishing
  • Attachment Type
    Roloc TR
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100076927
  • Manufacturer Upc Number
    00051141542584
  • Material Application
    Aluminum, Carbon Steel, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141542584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)