Motion
7000119606 3M HOOKIT CLEAN SANDING DISC 236U, P320 C-WEIGHT, 3 IN, DIE

3M
7000119606 3M HOOKIT CLEAN SANDING DISC 236U, P320 C-WEIGHT, 3 IN, DIE

Paper Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit, Yellow Color
MI ITEM #09502297
MFR #7000119606 3M HOOKIT CLEAN SANDING DISC 236U, P320 C-WEIGHT, 3 IN, DIE
Your Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119606 3M HOOKIT CLEAN SANDING DISC 236U, P320 C-WEIGHT, 3 IN, DIE

Paper Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P320 Grit, Yellow Color
MI ITEM #09502297
MFR #7000119606 3M HOOKIT CLEAN SANDING DISC 236U, P320 C-WEIGHT, 3 IN, DIE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.01/each(List $1.16)

Overview

Mfr description
7000119606 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide grains cut faster and last longer than traditional garnet
  • Strong, C-weight paper backing supports aggressive sanding

Specifications

  • Disc Diameter
  • Grit Number
    P320
  • Max Rpm
    15000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    C
  • Color
    Yellow
  • Overall Diameter
    3 in
  • Number Of Vacuum Holes
    87
  • Manufacturer Upc Number
    00051141555249
  • UPC_NO
    00051141555249
  • Application
    Surface Finishing, General Purpose Sanding, Sanding, Blending, Deflashing, Finishing, Random Orbital Sanding
  • Coat Type
    Open
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Dry or Wet
    Dry
  • Material Application
    Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Scuffing, Strip Paint to Metal, Refining, Refining Scratches, Shaping, Contour Finishing, Defect Removal, Defect Repair and Leveling, Paint Sanding, Paint Stripping, Pre-Paint Scuffing, AOEM Finish Prep and Repair, Blending, Blending Corners, Featheredge, Filler Shaping, Fine Featheredge, Flat Areas, Paint Preparation, Orbital Sanding, Paint and Lacquer Sanding, Paint Removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text