Overview
Mfr description
7100026840 3M SURFACE PRE-TREATMENT
- For industrial/occupational use only. Not for consumer sale or use.
- Helps reduce labor time and water usage; no scrubbing or rinsing required
- Reduces rivet paint loss compared to other conversion coating products and preparation methods
- Compatible with existing application techniques; brush, spray or dip
- Qualified to multiple customer specs throughout the aerospace industry
- Available in both blue (AC-131 BB) and clear (AC-131 CB) versions
Specifications
- ColorTransparent
- Manufacturer Upc Number00051141578347
- UPC_NO00051141578347
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data