Motion
7000118368

3M
7000118368

Sanding Sheet - Aluminum Oxide Material, 17-1/2 in Long, 2-3/4 in Wide, P40 Grit, 100
Mi Item #09502391
MFR #7000118368
Price$228.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118368

Sanding Sheet - Aluminum Oxide Material, 17-1/2 in Long, 2-3/4 in Wide, P40 Grit, 100
Mi Item #09502391
MFR #7000118368

Mfr description
7000118368 3M PAPER SHEET 346U, 2-3/4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.26/each

Specifications

Dimensions

  • Backing Weight
    D Weight
  • Overall Length
    2.75 in
  • Overall Width
    17.5 in
  • Sheet Length
    17-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Prepping Metal Prior to Paint
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Grit Number
    P40
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7000118368
  • Manufacturer Upc Number
    00051144021383
  • Material
    Aluminum Oxide
  • Number of Sheets
    100
  • UPC_NO
    00051144021383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)