Motion
7000119172

3M
7000119172

3M™ Cloth Roll 341D, 80, 1 in x 25 yd, 10 per case
Mi Item #09502393
MFR #7000119172
Price$66.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119172

3M™ Cloth Roll 341D, 80, 1 in x 25 yd, 10 per case
Mi Item #09502393
MFR #7000119172

Mfr description
7000119172 3M CLOTH ROLL 341D, 80, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • X-weight cloth backing withstands heavy sanding and grinding
  • Cuts fast and performs well on many substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.76/each

Specifications

Dimensions

  • Overall Length
    75 ft
  • Overall Width
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051144139477
  • UPC_NO
    00051144139477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)