Motion
7010365451 3M CLOTH BELT 747D, P120 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

3M
7010365451 3M CLOTH BELT 747D, P120 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

3M™ Cloth Belt 747D, P120 X-weight, 1 in x 9-3/8 in, Fabri-lok, Single-flex, 50 per case, Restricted
Mi Item #09502410
MFR #7010365451 3M CLOTH BELT 747D, P120 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,
Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365451 3M CLOTH BELT 747D, P120 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

3M™ Cloth Belt 747D, P120 X-weight, 1 in x 9-3/8 in, Fabri-lok, Single-flex, 50 per case, Restricted
Mi Item #09502410
MFR #7010365451 3M CLOTH BELT 747D, P120 X-WEIGHT, 1 IN X 9-3/8 IN, FABRI-LOK,

Mfr description
7010365451 3M CLOTH BELT 747D, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.86/each

Specifications

Dimensions

  • Overall Length
    9.37 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Manufacturer Upc Number
    00051144829088
  • UPC_NO
    00051144829088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)