Motion
7010365438 3M ROLOC DISC 777F, 40 YF-WEIGHT, TR, 4 IN, DIE R400BB, 25

3M
7010365438 3M ROLOC DISC 777F, 40 YF-WEIGHT, TR, 4 IN, DIE R400BB, 25

Roloc™ Cloth Disc - 4.0000 in Disc Dia, Ceramic, 40 Grit, 12000 rpm
Mi Item #09502416
MFR #7010365438 3M ROLOC DISC 777F, 40 YF-WEIGHT, TR, 4 IN, DIE R400BB, 25
Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365438 3M ROLOC DISC 777F, 40 YF-WEIGHT, TR, 4 IN, DIE R400BB, 25

Roloc™ Cloth Disc - 4.0000 in Disc Dia, Ceramic, 40 Grit, 12000 rpm
Mi Item #09502416
MFR #7010365438 3M ROLOC DISC 777F, 40 YF-WEIGHT, TR, 4 IN, DIE R400BB, 25

Mfr description
7010365438 3M ROLOC DISC 777F, 40
  • For industrial/occupational use only. Not for consumer sale or use.
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.24/each

Specifications

Dimensions

  • Disc Diameter  
    4.0000 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Dry, Wet
  • Backing Material
    Polyester Cloth
  • Color
    Orange
  • Grit Number
    40
  • Manufacturer Upc Number
    00051144834679
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051144834679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)