Overview
Mfr description
7010328379 3M ROLOC DISC 777F, TR,
- For industrial/occupational use only. Not for consumer sale or use.
- A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
- 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
- Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Specifications
- Abrasive MaterialCeramic
- Manufacturer Upc Number00051144835133
- UPC_NO00051144835133
- ColorOrange
- Overall Diameter2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data