Specifications
Dimensions
- Overall Length60 in
- Overall Width43 in
Details
- Abrasive MaterialVariety
- Manufacturer Upc Number00051144857326
- UPC_NO00051144857326
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)