Motion
7010360683 3M CLOTH BELT 341D, P240 X-WEIGHT, 2 IN X 9-3/8 IN, FABRI-LOK,

3M
7010360683 3M CLOTH BELT 341D, P240 X-WEIGHT, 2 IN X 9-3/8 IN, FABRI-LOK,

3M™ Cloth Belt 341D, P240 X-weight, 2 in x 9-3/8 in, Fabri-lok, Single-flex, 50 per case, Restricted
Mi Item #09502433
MFR #7010360683 3M CLOTH BELT 341D, P240 X-WEIGHT, 2 IN X 9-3/8 IN, FABRI-LOK,
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360683 3M CLOTH BELT 341D, P240 X-WEIGHT, 2 IN X 9-3/8 IN, FABRI-LOK,

3M™ Cloth Belt 341D, P240 X-weight, 2 in x 9-3/8 in, Fabri-lok, Single-flex, 50 per case, Restricted
Mi Item #09502433
MFR #7010360683 3M CLOTH BELT 341D, P240 X-WEIGHT, 2 IN X 9-3/8 IN, FABRI-LOK,

Mfr description
7010360683 3M CLOTH BELT 341D, P240
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Overall Length
    9.37 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051144860340
  • UPC_NO
    00051144860340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)